Zoro Homepage

Tapping Collet, 0.652 in. Shank, No 2

  • Mfr # 31/12-4206C

  • Zoro # G1653928


product price: $52.19
/ea

Key Features

Collet Series
ANSI Rigid Tap 31/12
Size
0.652"
Tap Size
13/16"
For Use With
ANSI and Metric/ANSI Shank Taps: 13/16 in, M20
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31/12-4206C
Zoro #
G1653928
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.652"
Tap Size
13/16"
Max. Body Dia.
0.6520 in
Overall Length
1 13/16 in
Head Dia.
1.8100 in
Min. Size
0.6520 in
Max. Bore Dia.
1.2200 in
Tap Size - Inches - Maximum
3/4 in
Tap Square Size
0.489 in
Outside Diameter - Maximum
1.81 in
Tap Shank Diameter
0.652 in

Description

Tap Adapter, Tap Size 13/16 In., Tap Square Size 0.489 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 13/16 in, M20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.