Tapping Collet, 0.652 in. Shank, No 2
Mfr # 31/2-4206
Zoro # G1654241
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI Clutch Drive Tap 31/2
Size
0.652"
For Use With
ANSI and Metric/ANSI Shank Taps: 13/16 in, M20
Tap Size
13/16"
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31/2-4206
Zoro #
G1654241
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.652"
Tap Size
13/16"
Max. Bore Dia.
1.2200 in
Overall Length
2 23/32 in
Min. Size
0.6520 in
Max. Body Dia.
0.6520 in
Head Dia.
1.9700 in
Outside Diameter - Maximum
1.97 in
Details
Item
Collet
Collet Series
ANSI Clutch Drive Tap 31/2
For Use With
ANSI and Metric/ANSI Shank Taps: 13/16 in, M20
Coolant Through
No
Coolant Fed
Non-Coolant Through
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Compatible with Product Type
ANSI Taps
Face Shape
Round
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Clutch Drive Tap
Measurement System
Inch
Product Type
Clutch Drive Tap Adapter
Compatible Tap Holder
ANSI Taps
Series
ANSI 2
Description
Collet, Tap Size 13/16 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 13/16 in, M20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.