Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.652 in. Shank, No 3

  • Mfr # 48/13-4206

  • Zoro # G1653821


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Rigid Tap 48/13
Size
0.652"
Tap Size
13/16"
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: 13/16 in, M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48/13-4206
Zoro #
G1653821
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.652"
Tap Size
13/16"
Max. Body Dia.
0.6520 in
Max. Bore Dia.
1.8900 in
Overall Length
2 47/64 in
Head Dia.
2.6800 in
Min. Size
0.6520 in
Outside Diameter - Maximum
2.68 in
Tap Size - Inches - Maximum
13/16 in
Tap Size - Millimeters - Maximum
M20
Tap Shank Diameter
0.652 in
Tap Square Size
0.489 in

Details

Item
Tap Adapter
Collet Series
ANSI Rigid Tap 48/13
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: 13/16 in, M20
Coolant Fed
Non-Coolant Through
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Rigid Tap
Face Shape
Round
Compatible with Product Type
ANSI Taps
Measurement System
Inch
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Product Type
Tap Adapter
Quick-Change Status
Quick-Change
Compatible Tap Holder
ANSI Taps
Series
ANSI 3

Description

Tap Adapter, Tap Size 13/16 In., Tap Square Size 0.489 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 13/16 in, M20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.