Tapping Collet, 0.697 in. Shank, No 3
Mfr # 48/13-4222
Zoro # G1653815
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI Rigid Tap 48/13
Size
0.697"
Tap Size
7/8"
For Use With
ANSI and Metric/ANSI Shank Taps: 7/8 in, M22
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48/13-4222
Zoro #
G1653815
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.697"
Tap Size
7/8"
Overall Length
2 47/64 in
Max. Body Dia.
0.6970 in
Head Dia.
2.6800 in
Min. Size
0.6970 in
Max. Bore Dia.
1.8900 in
Tap Size - Millimeters - Maximum
M22
Tap Shank Diameter
0.697 in
Tap Size - Inches - Maximum
7/8 in
Outside Diameter - Maximum
2.68 in
Tap Square Size
0.523 in
Description
Tap Adapter, Tap Size 7/8 In., Tap Square Size 0.523 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 7/8 in, M22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.