Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.700 in. Shank, No 2

  • Mfr # 31/12-4166C

  • Zoro # G1653891


product price: $49.89
/ea

Key Features

Collet Series
ANSI Rigid Tap 31/12
Size
0.700"
Tap Size
3/8"
Coolant Through
No
For Use With
ANSI Taps: 3/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31/12-4166C
Zoro #
G1653891
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.700"
Tap Size
3/8"
Overall Length
1 13/16 in
Max. Body Dia.
0.7000 in
Min. Size
0.7000 in
Max. Bore Dia.
1.2200 in
Head Dia.
1.8100 in
Tap Shank Diameter
0.7 in
Tap Size - Inches - Maximum
3/8 in
Tap Square Size
0.531 in
Outside Diameter - Maximum
1.81 in

Details

Item
Pipe Tap Adapter
Collet Series
ANSI Rigid Tap 31/12
Coolant Through
No
For Use With
ANSI Taps: 3/8 in NPT
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ANSI Taps
Measurement System
Inch
Collet Type
ANSI Rigid Tap
For Shank Type
ANSI Tap Shank
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Face Shape
Round
Product Type
Pipe Tap Adapter
Quick-Change Status
Quick-Change
Series
ANSI 2
Compatible Tap Holder
ANSI Taps

Description

Pipe Tap Adapter, Tap Size 3/8 In., Tap Square Size 0.531 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 3/8 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.