Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.700 in. Shank, No 2

  • Mfr # 31/2-4166C

  • Zoro # G1654217


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 31/2
Size
0.700"
For Use With
ANSI Taps: 3/8 in NPT
Coolant Through
No
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31/2-4166C
Zoro #
G1654217
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.700"
Tap Size
3/8"
Head Dia.
1.9700 in
Max. Body Dia.
0.7000 in
Min. Size
0.7000 in
Max. Bore Dia.
1.2200 in
Overall Length
2 23/32 in
Outside Diameter - Maximum
1.97 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 31/2
For Use With
ANSI Taps: 3/8 in NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
For Shank Type
ANSI Tap Shank
Compatible with Product Type
ANSI Taps
Collet Type
ANSI Clutch Drive Tap
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Face Shape
Round
Measurement System
Inch
Product Type
Clutch Drive Tap Adapter
Compatible Tap Holder
ANSI Taps
Series
ANSI 2

Description

Collet, Tap Size 3/8 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 3/8 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.