Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.700 in. Shank, No 3

  • Mfr # 48/3-4166C

  • Zoro # G1654077


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 48/3
Size
0.700"
For Use With
ANSI Taps: 3/8 in NPT
Coolant Through
No
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48/3-4166C
Zoro #
G1654077
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.700"
Tap Size
3/8"
Min. Size
0.7000 in
Max. Body Dia.
0.7000 in
Overall Length
3 61/64 in
Head Dia.
2.8300 in
Max. Bore Dia.
1.8900 in
Outside Diameter - Maximum
1.26 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 48/3
For Use With
ANSI Taps: 3/8 in NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Compatible with Product Type
ANSI Taps
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Measurement System
Inch
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Clutch Drive Tap
Product Type
Clutch Drive Tap Adapter
Series
ANSI 3
Compatible Tap Holder
ANSI Taps

Description

Collet, Tap Size 3/8 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 3/8 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.