Tapping Collet, 0.760 in. Shank, ER40
Mfr # 05710-760
Zoro # G1657017
product price: $66.85
/eaKey Features
Collet Series
ER40
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Face Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05710-760
Zoro #
G1657017
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
0.760"
Max. Body Dia.
0.7600 in
Outside Diameter - Maximum
1.61 in
Tap Size - Inches - Maximum
15/16 in
Tap Square Size
0.57 in
Tap Shank Diameter
0.76 in
Details
Item
Rigid Tap Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Number of Slots
4
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Collet Type
ER Rigid Tap
Product Type
Rigid Tap Collet
Series
ER40
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Quick-Change Status
Not Quick-Change
Description
Rigid Tap Collet, Tap Square Size 0.57 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.