Tapping Collet, 0.800 in. Shank, No 3
Mfr # 48/13-4254
Zoro # G1653797
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI Rigid Tap 48/13
Size
0.800"
For Use With
ANSI and Metric/ANSI Shank Taps: 1 in, M25
Tap Size
1"
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48/13-4254
Zoro #
G1653797
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.800"
Tap Size
1"
Min. Size
0.8000 in
Max. Body Dia.
0.8000 in
Max. Bore Dia.
1.8900 in
Overall Length
2 47/64 in
Head Dia.
2.6800 in
Tap Size - Inches - Maximum
1 in
Outside Diameter - Maximum
2.68 in
Tap Size - Millimeters - Maximum
M25
Tap Shank Diameter
0.8 in
Tap Square Size
0.6 in
Description
Tap Adapter, Tap Size 1 In., Tap Square Size 0.6 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 1 in, M25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.