Shop TECHNIKS
See all product information
Create Account
Tapping Collet, 0.800 in. Shank, No 3
- Mfr # 48/3-4254
- Zoro # G1654110
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI Clutch Drive Tap 48/3
Size
0.800"
Tap Size
1"
For Use With
ANSI and Metric/ANSI Shank Taps: 1 in, M25
Coolant Through
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48/3-4254
- Zoro #
- G1654110
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Size
- 0.800"
- Tap Size
- 1"
- Head Dia.
- 2.8300 in
- Max. Body Dia.
- 0.8000 in
- Min. Size
- 0.8000 in
- Overall Length
- 3 61/64 in
- Max. Bore Dia.
- 1.8900 in
- Outside Diameter - Maximum
- 1.26 in
- Wire Rope Length
- 3 61/64 in
- Length
- 3 61/64 in
Details
- Item
- Collet
- Collet Series
- ANSI Clutch Drive Tap 48/3
- For Use With
- ANSI and Metric/ANSI Shank Taps: 1 in, M25
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Compatible with Product Type
- ANSI Taps
- Features
- Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
- Face Shape
- Round
- Collet Type
- ANSI Clutch Drive Tap
- For Shank Type
- ANSI Tap Shank
- Measurement System
- Inch
- Product Type
- Clutch Drive Tap Adapter
- Compatible Tap Holder
- ANSI Taps
- Series
- ANSI 3
Description
Collet, Tap Size 1 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 1 in, M25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.