Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.906 in. Shank, No 3

  • Mfr # 48/13-4264C

  • Zoro # G1653736


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Rigid Tap 48/13
Size
0.906"
For Use With
ANSI Taps: 3/4 in NPT
Coolant Through
No
Tap Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48/13-4264C
Zoro #
G1653736
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.906"
Tap Size
3/4"
Head Dia.
2.6800 in
Max. Body Dia.
0.9060 in
Max. Bore Dia.
1.8900 in
Overall Length
2 47/64 in
Min. Size
0.9060 in
Outside Diameter - Maximum
2.68 in
Tap Size - Inches - Maximum
3/4 in
Tap Square Size
0.678 in
Tap Shank Diameter
0.906 in

Details

Item
Pipe Tap Adapter
Collet Series
ANSI Rigid Tap 48/13
For Use With
ANSI Taps: 3/4 in NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ANSI Taps
Face Shape
Round
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Rigid Tap
Measurement System
Inch
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Product Type
Pipe Tap Adapter
Series
ANSI 3
Compatible Tap Holder
ANSI Taps
Quick-Change Status
Quick-Change

Description

Pipe Tap Adapter, Tap Size 3/4 In., Tap Square Size 0.678 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 3/4 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.