Tapping Collet, 0.906 in. Shank, No 3
Mfr # 48/3-4264C
Zoro # G1654059
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI Clutch Drive Tap 48/3
Size
0.906"
For Use With
ANSI Taps: 3/4 in NPT
Tap Size
3/4"
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48/3-4264C
Zoro #
G1654059
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.906"
Tap Size
3/4"
Head Dia.
2.8300 in
Overall Length
3 61/64 in
Max. Bore Dia.
1.8900 in
Max. Body Dia.
0.9060 in
Min. Size
0.9060 in
Outside Diameter - Maximum
1.26 in
Details
Item
Collet
Collet Series
ANSI Clutch Drive Tap 48/3
For Use With
ANSI Taps: 3/4 in NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
ANSI Clutch Drive Tap
Compatible with Product Type
ANSI Taps
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
For Shank Type
ANSI Tap Shank
Measurement System
Inch
Face Shape
Round
Product Type
Clutch Drive Tap Adapter
Series
ANSI 3
Compatible Tap Holder
ANSI Taps
Description
Collet, Tap Size 3/4 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 3/4 in NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.