Zoro Homepage

Tapping Collet, 1.108 in. Shank, No 3

  • Mfr # 48/13-4349

  • Zoro # G1653760


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Rigid Tap 48/13
Size
1.108"
For Use With
ANSI and Metric/ANSI Shank Taps: 1-3/8 in, 1-5/16 in, M33
Coolant Through
No
Tap Size
1 3/8, 1 5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48/13-4349
Zoro #
G1653760
UPC #
-
Country of Origin
Italy

Dimensions

Size
1.108"
Tap Size
1 3/8, 1 5/16"
Min. Size
1.1080 in
Max. Bore Dia.
1.8900 in
Max. Body Dia.
1.1080 in
Head Dia.
2.6800 in
Overall Length
2 47/64 in
Tap Size - Inches - Minimum
1 5/16 in
Tap Size - Inches - Maximum
1 3/8 in
Tap Shank Diameter
1.108 in
Outside Diameter - Maximum
2.68 in
Tap Square Size
0.831 in
Tap Size - Millimeters - Maximum
M33

Details

Item
Tap Adapter
Collet Series
ANSI Rigid Tap 48/13
For Use With
ANSI and Metric/ANSI Shank Taps: 1-3/8 in, 1-5/16 in, M33
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
ANSI Rigid Tap
Compatible with Product Type
ANSI Taps
Face Shape
Round
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Measurement System
Inch
For Shank Type
ANSI Tap Shank
Product Type
Tap Adapter
Quick-Change Status
Quick-Change
Series
ANSI 3
Compatible Tap Holder
ANSI Taps

Description

Tap Adapter, Tap Size 1 3/8, 1 5/16 In., Tap Square Size 0.831 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 1-3/8 in, 1-5/16 in, M33

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.