Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 1.125 in. Shank, No 3

  • Mfr # 48/13-4332C

  • Zoro # G1653727


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Rigid Tap 48/13
Size
1.125"
For Use With
ANSI Taps: 1 in NPT
Coolant Through
No
Tap Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48/13-4332C
Zoro #
G1653727
UPC #
-
Country of Origin
Italy

Dimensions

Size
1.125"
Tap Size
1"
Overall Length
2 47/64 in
Head Dia.
2.6800 in
Max. Bore Dia.
1.8900 in
Min. Size
1-1/8 in
Max. Body Dia.
1.1250 in
Tap Shank Diameter
1.125 in
Tap Square Size
0.843 in
Tap Size - Inches - Maximum
1 in
Outside Diameter - Maximum
2.68 in

Details

Item
Pipe Tap Adapter
Collet Series
ANSI Rigid Tap 48/13
For Use With
ANSI Taps: 1 in NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Collet Type
ANSI Rigid Tap
Face Shape
Round
Compatible with Product Type
ANSI Taps
For Shank Type
ANSI Tap Shank
Product Type
Pipe Tap Adapter
Compatible Tap Holder
ANSI Taps
Quick-Change Status
Quick-Change
Series
ANSI 3

Description

Pipe Tap Adapter, Tap Size 1 In., Tap Square Size 0.843 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 1 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.