Zoro Homepage

Tapping Collet, 11mm Shank, ER25

  • Mfr # 05554-DIN

  • Zoro # G1915895


product price: $44.39
/ea

Key Features

Collet Series
ER25
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05554-DIN
Zoro #
G1915895
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11.0mm
Max. Body Dia.
11.00mm
Overall Length
34 mm
Outside Diameter - Maximum
25 mm
Clamping Hole Length
34 mm

Details

Item
Collet
Collet Series
ER25
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Face Shape
Square
Number of Slots
4
Collet Type
Precision ER Rigid Tap
Measurement System
Metric
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Finish - Machining
Bright (Uncoated)
Product Type
Rigid Tap Collet
Series
ER25
Standards
DIN

Description

Collet, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.