Tapping Collet, 11mm Shank, ER32
Mfr # 05610
Zoro # G1657945
product price: $56.85
/eaKey Features
Collet Series
ER32
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
Precision ER Rigid Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05610
Zoro #
G1657945
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
11.0mm
Max. Body Dia.
11.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm
Tap Size - Millimeters - Maximum
M14
Tap Square Size
9 mm
Tap Shank Diameter
11 mm
Clamping Hole Length
40 mm
Details
Item
Rigid Tap Collet
Collet Series
ER32
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
Precision ER Rigid Tap
Number of Slots
4
Measurement System
Metric
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Face Shape
Round
Product Type
Rigid Tap Collet
Quick-Change Status
Not Quick-Change
Series
ER32
Description
Rigid Tap Collet, Tap Square Size 9 mm, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.