Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 1.305 in. Shank, No 4

  • Mfr # 60/14-4412C

  • Zoro # G1653709


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Rigid Tap 60/14
Size
1.305"
Coolant Through
No
Tap Size
1 5/8"
For Use With
ANSI and Metric/ANSI Shank Taps: 1-5/8 in, M39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60/14-4412C
Zoro #
G1653709
UPC #
-
Country of Origin
Italy

Dimensions

Size
1.305"
Tap Size
1 5/8"
Min. Size
1.3050 in
Overall Length
4 1/8 in
Max. Body Dia.
1.3050 in
Max. Bore Dia.
2.3600 in
Head Dia.
3.2700 in
Outside Diameter - Maximum
3.27 in
Tap Size - Millimeters - Maximum
M39
Tap Square Size
0.979 in
Tap Shank Diameter
1.305 in
Tap Size - Inches - Maximum
1 5/8 in

Details

Item
Tap Adapter
Collet Series
ANSI Rigid Tap 60/14
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: 1-5/8 in, M39
Coolant Fed
Non-Coolant Through
Collet Type
ANSI Rigid Tap
Measurement System
Inch
Face Shape
Round
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
For Shank Type
ANSI Tap Shank
Compatible with Product Type
ANSI Taps
Product Type
Tap Adapter
Quick-Change Status
Quick-Change
Series
ANSI 4
Compatible Tap Holder
ANSI Taps

Description

Tap Adapter, Tap Size 1 5/8 In., Tap Square Size 0.979 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 1-5/8 in, M39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.