Tapping Collet, 14mm Shank, ER32
Mfr # 05620-DIN
Zoro # G1657227
product price: $50.75
/eaKey Features
Collet Series
ER32
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
Precision ER Rigid Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05620-DIN
Zoro #
G1657227
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
14.0mm
Max. Body Dia.
14.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm
Clamping Hole Length
40 mm
Details
Item
Collet
Collet Series
ER32
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Collet Type
Precision ER Rigid Tap
Face Shape
Round
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Measurement System
Metric
Number of Slots
4
Product Type
Rigid Tap Collet
Series
ER32
Standards
DIN
Description
Collet, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.