Zoro Homepage

Tapping Collet, 1.520 in. Shank, No 4

  • Mfr # 60/14-4476C

  • Zoro # G1653681


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Rigid Tap 60/14
Size
1.520"
For Use With
ANSI Taps: 1-7/8 in
Coolant Through
No
Tap Size
1 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/14-4476C
Zoro #
G1653681
UPC #
-
Country of Origin
Italy

Dimensions

Size
1.520"
Tap Size
1 7/8"
Max. Body Dia.
1.5200 in
Min. Size
1.5200 in
Max. Bore Dia.
2.3600 in
Overall Length
4 1/8 in
Head Dia.
3.2700 in
Tap Size - Inches - Maximum
1 7/8 in
Outside Diameter - Maximum
3.27 in
Tap Shank Diameter
1.52 in
Tap Square Size
1.139 in

Description

Tap Adapter, Tap Size 1 7/8 In., Tap Square Size 1.139 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 1-7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.