Zoro Homepage

Tapping Collet, 7mm Shank, ER25

  • Mfr # 05540-DIN

  • Zoro # G1915938


product price: $44.39
/ea

Key Features

Collet Series
ER25
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Number of Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05540-DIN
Zoro #
G1915938
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
7.0mm
Max. Body Dia.
7.00mm
Overall Length
34 mm
Clamping Hole Length
34 mm
Outside Diameter - Maximum
25 mm

Details

Item
Collet
Collet Series
ER25
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Number of Slots
4
Finish - Machining
Bright (Uncoated)
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Collet Type
Precision ER Rigid Tap
Face Shape
Square
Measurement System
Metric
Material - Machining
High Speed Steel
Product Type
Rigid Tap Collet
Standards
DIN
Series
ER25

Description

Collet, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.