Tapping Collet, 8mm Shank, ER32
Mfr # 05600-JIS
Zoro # G1657260
product price: $48.79
/eaKey Features
Collet Series
ER32
Size
8.0mm
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05600-JIS
Zoro #
G1657260
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
8.0mm
Max. Body Dia.
8.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm
Clamping Hole Length
40 mm
Details
Item
Collet
Collet Series
ER32
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
Collet Type
ER
Product Type
Rigid Tap Collet
Standards
DIN
Series
ER32
Number of Slots
4
Description
Collet, Coolant Fed Coolant Through, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.