Zoro Homepage

Tapping Collet, ER16, 0.255 in.

  • Mfr # 05320-255

  • Zoro # G9406363


product price: $48.15
/ea

Key Features

Collet Series
ER16
Size
0.255"
Coolant Through
Yes
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05320-255
Zoro #
G9406363
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.255"
Max. Body Dia.
0.2550 in
Tap Shank Diameter
0.255 in
Tap Size - Inches - Maximum
1/4 in
Tap Square Size
0.191 in
Outside Diameter - Maximum
0.67 in

Details

Item
Rigid Tap Collet
Collet Series
ER16
Coolant Through
Yes
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Fed
Coolant Through
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Number of Slots
4
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Finish - Machining
Bright (Uncoated)
Measurement System
Inch
Collet Type
ER Rigid Tap
Material - Machining
High Speed Steel
Face Shape
Round
Product Type
Rigid Tap Collet
Quick-Change Status
Not Quick-Change
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Series
ER16

Description

Rigid Tap Collet, Tap Square Size 0.191 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.