Tapping Collet, ER20, 0.255 in.
Mfr # 05410-255
Zoro # G9406372
product price: $53.49
/eaKey Features
Collet Series
ER20
Size
0.255"
Coolant Through
Yes
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05410-255
Zoro #
G9406372
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
0.255"
Max. Body Dia.
0.2550 in
Outside Diameter - Maximum
0.83 in
Tap Square Size
0.191 in
Tap Size - Inches - Maximum
1/4 in
Tap Shank Diameter
0.255 in
Details
Item
Rigid Tap Collet
Collet Series
ER20
Coolant Through
Yes
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Fed
Coolant Through
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Number of Slots
4
Collet Type
ER Rigid Tap
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Face Shape
Round
Measurement System
Inch
Product Type
Rigid Tap Collet
Series
ER20
Quick-Change Status
Not Quick-Change
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Description
Rigid Tap Collet, Tap Square Size 0.191 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.