Zoro Homepage

Tapping Collet, ER32, 0.168 in.

  • Mfr # 05570-168

  • Zoro # G9406381


product price: $70.59
/ea

Key Features

Collet Series
ER32
Coolant Through
Yes
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Fed
Coolant Through
Collet Type
ER Rigid Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05570-168
Zoro #
G9406381
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.168"
Max. Body Dia.
0.1680 in
Tap Shank Diameter
0.168 in
Outside Diameter - Maximum
1.3 in
Tap Square Size
0.131 in
Tap Size - Inches - Minimum
#8
Tap Size - Inches - Maximum
5/32 in

Details

Item
Rigid Tap Collet
Collet Series
ER32
Coolant Through
Yes
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Fed
Coolant Through
Collet Type
ER Rigid Tap
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Measurement System
Inch
Number of Slots
4
Face Shape
Round
Product Type
Rigid Tap Collet
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Series
ER32
Quick-Change Status
Not Quick-Change

Description

Rigid Tap Collet, Tap Square Size 0.131 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.