Zoro Homepage

Tapping Collet, ER32, 0.480 in.

  • Mfr # 05570-480

  • Zoro # G9406451


product price: $70.59
/ea

Key Features

Collet Series
ER32
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05570-480
Zoro #
G9406451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.480"
Max. Body Dia.
0.4800 in
Outside Diameter - Maximum
1.3 in
Tap Square Size
0.36 in
Tap Size - Inches - Maximum
5/8 in
Tap Shank Diameter
0.48 in

Details

Item
Rigid Tap Collet
Collet Series
ER32
For Use With
BR Collet Pocket Series, DIN 6499 Collet Pocket Series, DR Collet Pocket Series, ER Collet Pocket Series, ESX Collet Pocket Series, RD Collet Pocket Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Collet Type
ER Rigid Tap
Face Shape
Round
Measurement System
Inch
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Number of Slots
4
Product Type
Rigid Tap Collet
Series
ER32
Quick-Change Status
Not Quick-Change
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets

Description

Rigid Tap Collet, Tap Square Size 0.36 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.