Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, Size 1 Rigid Tap, 0.194in

  • Mfr # 19/11-4048

  • Zoro # G9406616


product price: $38.59
/ea

Key Features

Collet Series
ANSI Rigid Tap 19/11
Size
0.194"
For Use With
ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19/11-4048
Zoro #
G9406616
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.194"
Overall Length
1 1/8 in
Min. Size
0.1940 in
Head Dia.
1.1800 in
Max. Bore Dia.
3/4 in
Max. Body Dia.
0.1940 in
Tap Size - Inches - Maximum
3/16 in
Tap Size - Millimeters - Maximum
M5
Outside Diameter - Maximum
1.18 in
Tap Size - Millimeters - Minimum
M4.5
Tap Shank Diameter
0.194 in
Tap Square Size
0.152 in
Tap Size - Inches - Minimum
#10

Details

Item
Tap Adapter
Collet Series
ANSI Rigid Tap 19/11
For Use With
ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension
Face Shape
Round
For Shank Type
ANSI Tap Shank
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Collet Type
ANSI Rigid Tap
Measurement System
Inch
Product Type
Tap Adapter
Compatible Tap Holder
ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension
Quick-Change Status
Quick-Change
Series
ANSI 1

Description

Tap Adapter, Tap Square Size 0.152 in, Compatible with Product Type ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension, Coolant Fed Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.