Zoro Homepage

Tapping Collet, Size 1 Rigid Tap, 0.220in

  • Mfr # 19/11-4054

  • Zoro # G9406625


product price: $45.19
/ea

Key Features

Collet Series
ANSI Rigid Tap 19/11
Size
0.220"
Coolant Through
Yes
For Use With
ANSI Taps: #12, 7/32 in
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19/11-4054
Zoro #
G9406625
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.220"
Max. Bore Dia.
3/4 in
Overall Length
1 1/8 in
Head Dia.
1.1800 in
Min. Size
0.2200 in
Max. Body Dia.
0.2200 in
Tap Size - Inches - Maximum
7/32 in
Outside Diameter - Maximum
1.18 in
Tap Size - Inches - Minimum
#12
Tap Square Size
0.165 in
Tap Shank Diameter
0.22 in

Description

Tap Adapter, Tap Square Size 0.165 in, Compatible with Product Type ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension, Coolant Fed Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: #12, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.