Tapping Collet, Size 2 Rigid Tap, 5/8 in.
Mfr # 31/12-4158
Zoro # G9407316
product price: $50.99
/eaKey Features
Collet Series
ANSI Rigid Tap 31/12
Size
5/8"
For Use With
ANSI and Metric/ANSI Shank Taps: 5/8 in, M16
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31/12-4158
Zoro #
G9407316
UPC #
-
Country of Origin
Italy
Dimensions
Size
5/8"
Max. Bore Dia.
1.2200 in
Max. Body Dia.
5/8 in
Head Dia.
1.8100 in
Overall Length
1 13/16 in
Min. Size
5/8 in
Tap Square Size
0.36 in
Tap Size - Inches - Maximum
5/8 in
Tap Size - Millimeters - Maximum
M16
Tap Shank Diameter
0.48 in
Outside Diameter - Maximum
1.81 in
Description
Tap Adapter, Tap Square Size 0.36 in, Compatible with Product Type ANSI Taps, Compression and Quick-Change Style Tool Holders, Tension, Coolant Fed Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 5/8 in, M16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.