Zoro Homepage

Tapping Head

  • Mfr # 32400/50BT

  • Zoro # G8327535


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Self-Feed
Yes
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Standards
Techniks Certified
Taper Size
50BT
For Shank Type
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32400/50BT
Zoro #
G8327535
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
50BT
Mounting Size
50BT
Shank Dia.
1 1/2 in
Tap Size - Maximum
9/16 in
Shank Taper Size
BT50
Outside Diameter - Maximum
1 1/2 in
Tap Size - Minimum
0 in

Details

Item
Tapping Chuck
Self-Feed
Yes
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Standards
Techniks Certified
For Shank Type
Taper
Shank Type - Machining
Taper
Max. Speed
15,000 RPM
Reversible
No
Max. Tap Capacity
9/16"
For Machine Type
Horizontal Milling Machines
Coolant Fed
Coolant Through
Min. Tap Capacity
Not Rated
Quick Change
Yes
For Collet Type
ANSI Tap Collet
Clockwise Compression
0.3500"
Coolant Supply
Coolant Through
Compression
0.35 in
Tapping Style
Tension & Compression
Tension
0.35 in
Shank Type
Taper
Projection
3 5/32 in
Compatible with Product Type
Milling Machine
Measurement System
Fractional Inch

Description

Tapping Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.