Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 100 11mm Collet

  • Mfr # 04010-11

  • Zoro # G8330685


product price: $28.79
/ea

Key Features

Collet Series
TG100
Compatible with Product Type
Collet Nuts
Size Increments
0.0400 in
Number of Coolant Holes
0
Overall Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-11
Zoro #
G8330685
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size Increments
0.0400 in
Overall Length
2 3/8 in
Max. Body Dia.
1.3760"
Max. Bore Dia.
7/32 in
Head Dia.
1.3760"
Outside Diameter - Maximum
35.02 mm

Details

Item
Collet
Collet Series
TG100
Compatible with Product Type
Collet Nuts
Number of Coolant Holes
0
For Shank Type
Straight
Features
.0004" T.I.R.
Collet Type
Single Angle
Number of Slots
8
Coolant Fed
Non-Coolant Through
Color
Silver
Standards
ANSI, DIN 6499 Class 2, ISO
Material
High-Carbon Steel
Taper Angle
16 Degrees
Compatible with Brand
Kennametal
Measurement System
Metric
Material - Machining
High Speed Steel
Face Shape
Round
TIR Max.
0.0004"
For Use With
Powercoat Nut
Bore Shape
Round
Collapse Range - Maximum
11 mm
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.