Zoro Homepage

TG 100 12mm Sealed Collet

  • Mfr # 84063-12

  • Zoro # G8330387


product price: $58.99
/ea

Key Features

Collet Series
TG100
Overall Length
2 3/8 in
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Head Dia.
1.3790"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84063-12
Zoro #
G8330387
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/8 in
Head Dia.
1.3790"
Max. Body Dia.
1.3790"
Outside Diameter - Maximum
35.02 mm

Details

Item
Collet
Collet Series
TG100
Material
High-Carbon Steel
Coolant Fed
Coolant Through
Color
Silver
TIR Max.
0.0004"
Face Shape
Round
Measurement System
Metric
Features
Up to 750 PSI Coolant
Number of Slots
12
For Use With
TG Powercoat Nut
Compatible with Product Type
Nut
T.I.R. Tolerance
0.0004 in
Collet Type
Sealed
Compatible Collet Chuck
Nut
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Maximum
12 mm
Operating Pressure - Maximum
2,000 psi

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.