Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 100 13mm Collet

  • Mfr # 04010-13

  • Zoro # G8330204


product price: $29.95
/ea

Key Features

Collet Series
TG100
Measurement System
Metric
Size Increments
0.0400 in
Compatible with Product Type
Collet Nuts
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-13
Zoro #
G8330204
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size Increments
0.0400 in
Max. Bore Dia.
9/32 in
Max. Body Dia.
1.3760"
Overall Length
2 3/8 in
Head Dia.
1.3760"
Outside Diameter - Maximum
35.02 mm

Details

Item
Collet
Collet Series
TG100
Measurement System
Metric
Compatible with Product Type
Collet Nuts
Color
Silver
Standards
ANSI, DIN 6499 Class 2, ISO
For Shank Type
Straight
Face Shape
Round
Material
High-Carbon Steel
Collet Type
Single Angle
Features
.0004" T.I.R.
Compatible with Brand
Kennametal
Number of Coolant Holes
0
Number of Slots
8
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Taper Angle
16 Degrees
For Use With
Powercoat Nut
TIR Max.
0.0004"
Finish
Precision Ground
Collapse Range - Maximum
13 mm
Bore Shape
Round
T.I.R. Tolerance
0.0004 in

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.