Zoro Homepage

TG 100 17mm Collet

  • Mfr # 04010-17

  • Zoro # G8331446


product price: $27.49
/ea

Key Features

Collet Series
TG 100
Max. Body Dia.
1.3760"
For Shank Type
Straight
Collet Type
Single Angle
Number of Slots
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-17
Zoro #
G8331446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
1.3760"
Max. Bore Dia.
15/32 in
Overall Length
2.3750"
Size Increments
0.0400 in
Head Dia.
1.3760"

Details

Item
Collet
Collet Series
TG 100
For Shank Type
Straight
Collet Type
Single Angle
Number of Slots
8
Compatible with Product Type
Collet Nuts
Standards
ANSI, DIN 6499 Class 2, ISO
Features
.0004" T.I.R.
Measurement System
Inch
Compatible with Brand
Kennametal
Number of Coolant Holes
0
Color
Silver
Material - Machining
High Speed Steel
Face Shape
Round
Taper Angle
16 Degrees
Coolant Fed
Non-Coolant Through
TIR Max.
0.0004"
For Use With
Powercoat Nut
Bore Shape
Round

Description

Collet, TG 100, Round, Max. Size Not Applicable, Overall Length 2.3750 In., ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.