Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 100 21mm Collet

  • Mfr # 04010-21

  • Zoro # G8330816


product price: $28.79
/ea

Key Features

Collet Series
TG100
Number of Coolant Holes
0
Material
High-Carbon Steel
Overall Length
2 3/8 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-21
Zoro #
G8330816
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/8 in
Max. Bore Dia.
19/32 in
Size Increments
0.0400 in
Max. Body Dia.
1.3760"
Head Dia.
1.3760"
Outside Diameter - Maximum
35.02 mm

Details

Item
Collet
Collet Series
TG100
Number of Coolant Holes
0
Material
High-Carbon Steel
Material - Machining
High Speed Steel
Number of Slots
8
Measurement System
Metric
Compatible with Brand
Kennametal
Compatible with Product Type
Collet Nuts
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Face Shape
Round
Color
Silver
Features
.0004" T.I.R.
Taper Angle
16 Degrees
Standards
ANSI, DIN 6499 Class 2, ISO
Collet Type
Single Angle
TIR Max.
0.0004"
For Use With
Powercoat Nut
Collapse Range - Maximum
21 mm
T.I.R. Tolerance
0.0004 in
Bore Shape
Round
Finish
Precision Ground

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.