Zoro Homepage

TG 100 25mm Collet

  • Mfr # 04010-25

  • Zoro # G8329425


product price: $29.95
/ea

Key Features

Collet Series
TG100
Features
.0004" T.I.R.
Collet Type
Single Angle
Max. Bore Dia.
5/32 in
Standards
ANSI, DIN 6499 Class 2, ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-25
Zoro #
G8329425
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
5/32 in
Overall Length
2 3/8 in
Max. Body Dia.
1.3760"
Size Increments
0.0400 in
Head Dia.
1.3760"
Outside Diameter - Maximum
35.02 mm

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.