Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 100 37/64" Sealed Collet

  • Mfr # 84063-37/64

  • Zoro # G8330527


product price: $61.79
/ea

Key Features

Collet Series
TG100
Overall Length
2 3/8 in
Measurement System
Inch
Number of Slots
12
Features
Up to 750 PSI Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84063-37/64
Zoro #
G8330527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/8 in
Head Dia.
1.3790"
Max. Body Dia.
1.3790"
Outside Diameter - Maximum
1.379 in

Details

Item
Collet
Collet Series
TG100
Measurement System
Inch
Number of Slots
12
Features
Up to 750 PSI Coolant
TIR Max.
0.0004"
For Use With
TG Powercoat Nut
Face Shape
Round
Coolant Fed
Coolant Through
Compatible with Product Type
Nut
Color
Silver
Bore Shape
Round
Collet Type
Sealed
Collapse Range - Minimum
0.5625 in
Collapse Range - Maximum
0.5781 in
Finish
Precision Ground
Compatible Collet Chuck
Nut
T.I.R. Tolerance
0.0004 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.