Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 100 6mm Sealed Collet

  • Mfr # 84063-06

  • Zoro # G8331087


product price: $52.15
/ea

Key Features

Collet Series
TG100
Overall Length
2 3/8 in
Material - Machining
Steel
Material
High-Carbon Steel
Number of Slots
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84063-06
Zoro #
G8331087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 3/8 in
Head Dia.
1.3790"
Max. Body Dia.
1.3790"
Outside Diameter - Maximum
35.02 mm

Details

Item
Collet
Collet Series
TG100
Material - Machining
Steel
Material
High-Carbon Steel
Number of Slots
12
Compatible with Product Type
Nut
Color
Silver
Features
Up to 750 PSI Coolant
Measurement System
Metric
For Use With
TG Powercoat Nut
Face Shape
Round
TIR Max.
0.0004"
Coolant Fed
Coolant Through
Bore Shape
Round
Collapse Range - Maximum
6 mm
T.I.R. Tolerance
0.0004 in
Collet Type
Sealed
Compatible Collet Chuck
Nut
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.