Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 100 7mm Collet

  • Mfr # 04010-07

  • Zoro # G8331245


product price: $31.99
/ea

Key Features

Collet Series
TG100
Material - Machining
High Speed Steel
For Shank Type
Straight
Measurement System
Metric
Max. Bore Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-07
Zoro #
G8331245
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bore Dia.
15/32 in
Overall Length
2 3/8 in
Max. Body Dia.
1.3760"
Size Increments
0.0400 in
Head Dia.
1.3760"
Outside Diameter - Maximum
35.02 mm

Details

Item
Collet
Collet Series
TG100
Material - Machining
High Speed Steel
For Shank Type
Straight
Measurement System
Metric
Collet Type
Single Angle
Material
High-Carbon Steel
Taper Angle
16 Degrees
Coolant Fed
Non-Coolant Through
Features
.0004" T.I.R.
Color
Silver
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Number of Coolant Holes
0
Compatible with Product Type
Collet Nuts
Compatible with Brand
Kennametal
Face Shape
Round
TIR Max.
0.0004"
For Use With
Powercoat Nut
Bore Shape
Round
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in
Collapse Range - Maximum
7 mm

Description

Collet, TG100, Round, Max. Size Not Applicable, Overall Length 2 3/8 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.