Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG 75 5/16 Collet

  • Mfr # 04008-5/16

  • Zoro # G8330414


product price: $29.95
/ea

Key Features

Collet Series
TG75
Taper Angle
16 Degrees
Max. Body Dia.
1.0620"
Number of Coolant Holes
0
Size Increments
0.0400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-5/16
Zoro #
G8330414
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Body Dia.
1.0620"
Size Increments
0.0400 in
Max. Bore Dia.
3/32 in
Overall Length
1 27/32 in
Head Dia.
1.0620"
Clamping Hole Length
1 27/32 in
Outside Diameter - Maximum
1.062 in

Details

Item
Collet
Collet Series
TG75
Taper Angle
16 Degrees
Number of Coolant Holes
0
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Features
.0004" T.I.R.
For Shank Type
Straight
Compatible with Brand
Kennametal
Material
High-Carbon Steel
Material - Machining
High Speed Steel
Compatible with Product Type
Collet Nuts
Standards
ANSI, DIN 6499 Class 2, ISO
Number of Slots
8
Collet Type
Standard
Color
Silver
Face Shape
Round
For Use With
84012, TG 75 Powercoat Collet Nut
TIR Max.
0.004"
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.2969 in
Collapse Range - Maximum
0.3125 in
Bore Shape
Round
T.I.R. Tolerance
0.0004 in
Torque - Maximum
90 ft-lb
Finish
Precision Ground

Description

Collet, TG75, Round, Max. Size Not Applicable, Overall Length 1 27/32 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.