Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Holder, 5-11/16in L, 0.25in. dia.

  • Mfr # 22911-2.5

  • Zoro # G9407011


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Projection
2.5 in
For Use With
End Mill Cutter
Bore Dia.
1/4 in
Thread
1/4-28
Overall Length (In.)
5-11/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22911-2.5
Zoro #
G9407011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1/4 in
Overall Length (In.)
5-11/16
Nose Dia.
0.7800 in
Hole Dia.
0.25"
Socket Depth (In.)
0.88
Dia.
0.78"
Taper Size
CAT40
Dimension Type
Decimal Inch
Body Width
1.75 in
Bore Diameter
0.25 in
Overall Diameter
2 1/2 in
Body Diameter
1.75 in
Nose Diameter
0.78 in

Details

Projection
2.5 in
For Use With
End Mill Cutter
Thread
1/4-28
Series
SLN
Type
V-Flange
Item
End Mill Holder
Application
For Holding Tools
End
Single
Standards
DIN 69871-AD
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity, Increased Rigidity and Accuracy during Heavy Side Loads
End Type
Single End
Shank Type - Machining
Taper
Measurement System
Inch
Balance Rating
G6.3
Bore Tolerance
H5
Contact Type
Single Contact
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder, Taper Size CAT40, Bore Dia. 1/4 in, Projection 2.5 in, Nose Dia. 0.7800 in, Measurement System Inch, End Type Single End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.