Tool Holder Set, ER16, ER32
Mfr # TP-B40
Zoro # G0387670
product price: $1,896.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16, ER32
Material
Steel
Spindle
Yes
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP-B40
Zoro #
G0387670
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dimension Type
V-Flange
Taper Size
BT40
Size Increments
1/32 in
Details
Item
Collet Set
Collet Series
ER16, ER32
Material
Steel
Spindle
Yes
Min. Collet Capacity
0.0190 in
Coolant Through
Yes
Balanceable
Yes
Max. Collet Capacity
0.827 in
Pre-Balanced
Yes
Runout
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Collapse Range - Minimum
3/32 in
Included Collet Wrenches
A Style ER16 Wrench, E Style ER32 Wrench
Collet Type
Standard
T.I.R. Tolerance
0.0002 in
Included Collet Chucks
(2) BT40 x ER32, (4) BT40 x ER16
Product Type
Collet Set
Collapse Range - Maximum
3/4 in
Number of Collets
28
Description
Collet Set, ER16, ER32, Collet Type Standard, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.