Zoro Homepage

Wrenches and Set Up, M10 Thread Sz, Black

  • Mfr # 04620

  • Zoro # G1944149


product price: $18.39
/ea

Key Features

Type
Mini
For Use With
33108, Mfr No. 23108
For Collet Series
ER8
Color
Black
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04620
Zoro #
G1944149
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10

Details

Item
Collet Wrench
Type
Mini
For Use With
33108, Mfr No. 23108
For Collet Series
ER8
Color
Black
Product Type
Mini Nut Wrench
Compatible Collet Chuck
04889, 143.123.08.600
Compatible Collet Series
ER8

Description

Collet Wrench, For Use With 33108, Mfr No. 23108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.