Spiral Hose, 3/8 in x 25 ft, 3/8 in Male NPT, Rigid/Swivel, Black

  • Mfr # TT-38-25-BK-RS

  • Zoro # G221844749


product price:  $78.15
/ea

Key Features

Hose Media
Compressed Air/ Inert Gasses
Fitting Type
Rigid/Swivel
Fitting Material
Polyurethane
Hose Color
Black
Temp. Range
-68°F - 140°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TT-38-25-BK-RS
Zoro #
G221844749
UPC #
-
Country of Origin
United States

Details

Item
Spiral Recoil Hose
Hose Media
Compressed Air/ Inert Gasses
Fitting Type
Rigid/Swivel
Fitting Material
Polyurethane
Hose Color
Black
Temp. Range
-68°F - 140°F
Safety Factor
3:1
Material of Construction
Polyurethane
Working Pressure (PSI)
140psi

Description

Technithane Spirals are manufactured from tough polyurethane resin, providing a flexible & lightweight alternative to Nylon Spirals. Technithane Spirals’ 98A construction provides excellent memory and retraction strength. . Lightweight and Abrasion Resistant . Resists Kinking . Reusable Nickel-Plated Fittings with Bend Restrictors . Excellent Coil Memory . Thread Sealant Supplied on All Fittings . Widest Variety of Colors, Sizes, and Threads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.