Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Degreaser, Bottle, Liquid

  • Mfr # 3730-G

  • Zoro # G312534955


product price: $2,197.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
8.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730-G
Zoro #
G312534955
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
8.35 lb
Includes
Spout
Dielectric Strength
40kV
Features
Drop-in Replacement for 3M Novec 7100, 7200 and 7300, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Voc-exempt Solvent (US EPA), Zero Ozone Depletion Potential (ODP)
Application
Electronic Testing, General Solvent Cleaner, Heat Transfer, Lubricant Deposition, Rinsing Agent
Primary Chemical
Pentane,1,1,1,2,2,3,4,5,5,5-Decafluoro-3-Methoxy-4-(Trifluoromethyl)
Plastic Safe
Yes
VOC Content
100%
Base Formula
Solvent
Nonflammable
Yes
NSF Rating
Not Rated

Description

Degreaser, Bottle, 1 gal, Net Weight 8.35 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength 40kV, Application Electronic Testing, General Solvent Cleaner, Heat Transfer, Lubricant Deposition, Rinsing Agent, pH Value Not Applicable, pH Level Not Applicable, Primary Chemical Pentane,1,1,1,2,2,3,4,5,5,5-Decafluoro-3-Methoxy-4-(Trifluoromethyl)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.