Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Swab, Polypropylene, 5"L, PK1000

  • Mfr # 2306-1000

  • Zoro # G0276258


product price: $369.99
/pk 1000, $0.37/ea
Free Shipping & Returns

Key Features

Application
Cleaning
Overall Length
5 in
Handle Material
Polypropylene
Head Material
Foam
Tip Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-1000
Zoro #
G0276258
UPC #
-
Country of Origin
Philippines

Dimensions

Overall Length
5 in
Tip Width
1/2 in
Head Width
0.5 in
Head Length
1 in
Handle Length
4 in
Tip Length
1 in

Details

Item
Foam Swab
Application
Cleaning
Handle Material
Polypropylene
Head Material
Foam
Tip Material
Foam
Sterile/Non-Sterile
Non-Sterile
Number of Tips
1
Features
Head Thermally Bonded, High Absorbency, Low Particulate Count
Tip Attachment
Heat Sealed
Tip Stiffness
Flexible Tip
Standards
Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC
Tip Shape
Rectangular

Description

Foam Swab, Handle Material Polypropylene, Handle Length 4 in, Tip Material Foam, Tip Length 1 in, Tip Shape Rectangular, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, Application Cleaning, Features Head Thermally Bonded, High Absorbency, Low Particulate Count, Overall Length 5 in, Tip Attachment Heat Sealed, Tip Stiffness Flexible Tip, Standards Amendment 2015/863, RoHS, RoHS2 Directive 2011/65/EU, WEEE Directives EC 2002/95/EC, 2002/96/EC, Tip Width 1/2 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.