Shop TECHSPRAY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multipurpose Cleaner
- Mfr # 1504-54G
- Zoro # G224881833
product price:Â
$
848.99
/ea
Key Features
Application
Motors
Chlorinated/Non Chlorinated
Non-Chlorinated
pH Value
Neutral
Features
Biodegradable, Clean Greasy Equipment and Surfaces, Concentrated and Dilutable, Low VOC, Zero GWP, Non-Flammable, Non-Ozone Depleting, pH in Neutral Range - Non-Corrosive, Safe on Most Plastics and Painted Surfaces
Product Type
Multipurpose Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1504-54G
- Zoro #
- G224881833
- UPC #
- -
- Country of Origin
- United States
- Item
- Multipurpose Cleaner
- Application
- Motors
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- pH Value
- Neutral
- Features
- Biodegradable, Clean Greasy Equipment and Surfaces, Concentrated and Dilutable, Low VOC, Zero GWP, Non-Flammable, Non-Ozone Depleting, pH in Neutral Range - Non-Corrosive, Safe on Most Plastics and Painted Surfaces
- Product Type
- Multipurpose Cleaner
- Container Type
- Drum
- Flash Point
- Greater than 200 Degrees F
- Fragrance
- Odorless
- Dielectric Strength
- Undetermined
- Base Formula
- Water-Based
Dimensions
- Container Size
- 54 gal
- Fits Chest Size
- Biodegradable, Clean Greasy Equipment and Surfaces, Concentrated and Dilutable, Low VOC, Zero GWP, Non-Flammable, Non-Ozone Depleting, pH in Neutral Range - Non-Corrosive, Safe on Most Plastics and Painted Surfaces
Description
Multipurpose Cleaner, Drum, 54 gal, Net Weight Not Applicable, Ready to Use/Concentrated Ready to Use, Cleaner Form Liquid, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Motors, pH Value Neutral, Not Applicable, Base Formula Water-Based, NSF Rating Not Rated, Properties Biodegradable, Non-Toxic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.