Shop TECHSPRAY
See all product information
Create Account
Multipurpose Cleaner
- Mfr # 1504-5G
- Zoro # G124881346
product price:Â
$
96.45
/ea
Key Features
Features
Biodegradable, Clean Greasy Equipment and Surfaces, Concentrated and Dilutable, Low VOC, Zero GWP, Non-Flammable, Non-Ozone Depleting, pH in Neutral Range - Non-Corrosive, Safe on Most Plastics and Painted Surfaces
Product Type
Multipurpose Cleaner
pH Value
Neutral
Chlorinated/Non Chlorinated
Non-Chlorinated
Application
Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1504-5G
- Zoro #
- G124881346
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Biodegradable, Clean Greasy Equipment and Surfaces, Concentrated and Dilutable, Low VOC, Zero GWP, Non-Flammable, Non-Ozone Depleting, pH in Neutral Range - Non-Corrosive, Safe on Most Plastics and Painted Surfaces
Details
- Item
- Multipurpose Cleaner
- Features
- Biodegradable, Clean Greasy Equipment and Surfaces, Concentrated and Dilutable, Low VOC, Zero GWP, Non-Flammable, Non-Ozone Depleting, pH in Neutral Range - Non-Corrosive, Safe on Most Plastics and Painted Surfaces
- Product Type
- Multipurpose Cleaner
- pH Value
- Neutral
- Chlorinated/Non Chlorinated
- Non-Chlorinated
- Application
- Motors
- Dielectric Strength
- Undetermined
- Container Type
- Jug
- Fragrance
- Odorless
- Flash Point
- Greater than 200 Degrees F
- Base Formula
- Water-Based
Description
Multipurpose Cleaner, Jug, 5 gal, Net Weight Not Applicable, Ready to Use/Concentrated Ready to Use, Cleaner Form Liquid, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Motors, pH Value Neutral, Not Applicable, Base Formula Water-Based, NSF Rating Not Rated, Properties Biodegradable, Non-Toxic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.