Shop All Soldering Tips
Techspray
Pro Wick Blue #4 Braid - AS
Mfr # 1811-5F
Zoro # G3522967
original price:
$5.22
14% off
new price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Spool Type Anti-Static
- Color Blue
- Flux Type Rosin
- Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Product Information
- Brand Techspray
- MFR # 1811-5F
- Zoro # G3522967
- UPC # 738888108227
- Country of Origin United States
- Category Soldering Tips
Dimensions
Length | 5 ft |
Width | 0.098 in |
Spool Length | 5 ft |
Braid Width | 0.098 in |
Details
Description
Desoldering Braid, Braid Number 4, Braid Width 0.098 in, Spool Length 5 ft, Color Blue, Lead Content Lead-Free, Bobbin Type ESD-Safe, Flux Type Rosin, Flux Classification ROL0, Features Anti-Static Spool, Fastest Wicking Action, Rosin Flux Coated Desoldering Braid, Manufacturer Series Name Pro-Wick, Standards IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Coil for Mini Ductor, U Form, 23" (MD99-602)
- RADNOR Contact Tip, 0.035, Miller, PK10 (RAD64002906)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (35-40-15)
- LINCOLN ELECTRIC Stick Electrode, E6011, 5/32", 14 L, 50 lb (ED028154)
- TECHSPRAY No-Clean Green #3 Braid - AS (1822-5F)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-10F)
- TECHSPRAY Pro Wick Green #3 Braid - AS (1810-5F)
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-5F)
- TECHSPRAY Pro Wick Yellow #2 Braid - AS (1809-10F)
- TECHSPRAY No-Clean Yellow #2 Braid - AS (1821-5F)
- WELLER Solder Tip, Long Conical, 0.015 In/0.4 mm (TETS)
- Techspray Soldering Tips