This item is Discontinued.

Techtronic Industries Co. RIDGID 9 Amp Corded 7 in. Wet Tile Saw with Stand R4031S

RIDGID 9 Amp Corded 7 in. Wet Tile Saw with Stand (Discontinued)

  • Mfr # R4031S
  • Zoro # G810107705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4031S
Zoro #
G810107705
UPC #
648846070278
Country of Origin
United States

Description

RIDGID introduces the 9 Amp 7 in. Job Site Wet Tile Saw with stand included. This is the most affordable pro tile saw on the market. This saw is upgraded from the previous model giving you a higher performance table system with 80% less water spray for faster clean up. Its powerful 9 Amp, 1-3/4 HP motor, best-in-class cutting capacities, die cast aluminum table and heavy-duty arm all come standard on this saw. Every feature on this saw is innovative and the definition of quality for a pro tile saw. The Deep Well Wave Wall will extend the life of your pump and the removable water nozzles maximize water efficiency to the blade while cutting. All of these amazing features are backed by the RIDGID Industry Leading Lifetime Service Agreement. That means Free Parts. Free Service. For Life. The 9 Amp 7 in. Job Site Wet Tile Saw includes a stand, a 7 in. blade, and an operator's manual.80% less water spray for faster clean up and less messMachined roller system for longevity and precisionPowerful, heavy duty motor powers through natural and manmade tile and paversBest in class cut capacity 24 in. rip, 18 in. diagonal and 2-1/4 in. depthDie cast aluminum table runs on dual precision extruded aluminum rails, guided by sealed ball bearing rollers, and provides solid material support and measurement marks for added accuracyIncluded stand for ease of use on any jobsiteExact line adjustable laser alignment system assists operator in accurately align cutting wheel with the cut lineGuard baffle reduces air turbulence to help keep water on the blade while removing excess water to limit misting and oversprayBeveling head accurately position the head to make 0 Deg and 45 Deg bevel cutsPlunging head allows controlled cuts for electrical outlets and HVAC registersSubmersible pump: high volume pump provides water to the cutting wheelDeep well wave wall creates barrier around pump well that extends pump life by blocking sediment from entering pump when in useCompatible with AC1136 RIDGID submersible water pumpLifetime service agreement with registration within 90 days of purchaseIncludes: 1 R4031S 9 Amp 7 in. job site wet tile saw, stand, cutting wheel, splash guard, blade wrench, miter guide, pump, water tray, 2 AA batteries, and operator's manualRIDGID: powerful, durable. professional. Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.