Shop TECO
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
Explosion Proof Motor 15 HP 3600 RPM 254T Frame
Mfr # XP0152
Zoro # G223933144
product price:Â $2,283.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XP0152
Zoro #
G223933144
UPC #
-
Country of Origin
Unknown
Description
TECO XP0152 explosion-proof motor, 15 HP three-phase unit rated 230/460 V and 16.8 A, delivers 3600 RPM in a 254T cast-iron frame with TEFC (totally enclosed fan cooled) enclosure. Designed with reversible rotation and rigid-base mounting for industrial hazardous-location applications, this model provides reliable, heavy-duty performance where explosion-proof construction is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.